Cole-Parmer Chilling Incubator; 1 cu ft, programmable, 230 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # WW-39050-35
Unique energy-efficient Peltier solid-state heating and chilling element eliminates the need for refrigerants and CFC
  • Peltier-based element heats and chills with precise control even at ambient—ideal for forced degradation of antibiotics, protein crystal growth, and applications that require ambient temperature control
  • Use the built-in RS-232 to connect to a 286 or better computer
  • Clear plastic inner door allows you to view your samples while maintaining chamber environment
  • Programmable digital display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1
  • Capacity (Liters)28.3
  • Control TypeDigital
  • Max Temperature (° C)70
  • Min Temperature (° C)4
  • Temperature Resolution0.1°C
  • Overall Depth (in)18 1/2
  • Overall Depth (cm)47
  • Overall Height (in)15 1/2
  • Overall Height (cm)39.4
  • Overall Width (in)22 1/4
  • Overall Width (cm)56.5
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)300
  • Number Of Chambers1
  • Chamber Depth (in)10
  • Chamber Depth (cm)25.4
  • Chamber Height (in)12
  • Chamber Height (cm)30.5
  • Chamber Width (in)14
  • Chamber Width (cm)35.6
  • Display TypeDigital
  • Number Of Shelves2
  • Number Of Shelf Positions4
  • Internal ConstructionABS plastic
  • DescriptionChilling Incubator; 1 cu ft, programmable, 230 VAC, 50/60 Hz
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Peltier-based element heats and chills with precise control even at ambient—ideal for forced degradation of antibiotics, protein crystal growth, and applications that require ambient temperature control
  • Use the built-in RS-232 to connect to a 286 or better computer
  • Clear plastic inner door allows you to view your samples while maintaining chamber environment
  • Programmable digital display
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat