Cole-Parmer Essentials Channel Connector, Nickel-Plated Zinc, Holds 1.61" Thick Channels

Representative image only.
Cole-Parmer Essentials Item # WW-08025-85
Connect rods and / or clamps to your frame or build a custom lab frame
  • Use with 1/2" (12.7mm) diameter frame rods
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Clamp MaterialNickel-plated Zinc
  • Clamp TypeFrame and Rod
  • Max Grip Range (in)1.61
  • Length (in)1.58
  • Depth (in)1.3
  • DescriptionChannel Connector, Nickel-Plated Zinc, Holds 1.61\" Thick Channels
  • Warranty1 year
1 Year Warranty

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • 1 year warranty

More About this Item

This special connector fastens lab-frame rod to steel channels, by loosening the connector the rods can be slid up or down for easy adjustment. (For use with steel channel 1-1/2" (41mm) in thickness)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat