Cole-Parmer CG-900 Cryo-Blade™ Cryogenic Grinder; 230V, 10 A

Representative image only.
Cole-Parmer Item # WW-61211-72
Breakthrough, automated processing from bulk to test portions in 15 minutes or less
  • High-throughput - process up to 1 kg of sample per run
  • Efficient - complete a method in 15 minutes or less
  • Versatility - capability to use liquid nitrogen or dry ice to process your sample
  • Safety - automated dispensing of liquid nitrogen eliminates the handling and manipulation of liquid nitrogen (patent pending)
  • 230 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

₹2,175,000.00INR / Each
DON'T FORGET TO ORDER SCOOPS

SPECS & DESCRIPTION

Specifications & Description

  • Jar Capacity (L)5
  • Speed (rpm)Grinding Speed 3600 rpm; Mixing Speed 180 rpm
  • Power (VAC)230
  • Height (in)27.5
  • Width (in)17.7
  • Height (cm)70
  • Width (cm)45
  • Length (cm)63
  • Length (in)24.8
  • Sample Capacity (g)1000
  • Sample Capacity (kg)1
  • DescriptionCryo-Blade™ Cryogenic Grinder; 230V
  • Warranty3 Year
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

Cryo-Blade unit, insulated outer bowl, inner bowl, cryogenic processor lid with blade, USB memory stick, and instruction manual.

Key Features

  • High-throughput - process up to 1 kg of sample per run
  • Efficient - complete a method in 15 minutes or less
  • Versatility - capability to use liquid nitrogen or dry ice to process your sample
  • Safety - automated dispensing of liquid nitrogen eliminates the handling and manipulation of liquid nitrogen (patent pending)
  • 230 VAC operation
  • 3 year warranty

More About this Item

The Cryo-Blade™ is an ultra high-capacity cryogenic grinder for comminution and processing capability up to 1 kg. The homogeneity of the sample is very efficient. Only 1 g is needed as a representative test sample from a 1 kg ground batch. The high-throughput capability saves valuable time for your laboratory and meets Food and Drug Administration (FDA) regulations. The Cryo-Blade automatically dispenses liquid nitrogen to allow the sample to reach cryogenic temperatures and then activates a grinding phase to pulverize samples, resulting in repeatable and reproducible sample preparation. No liquid nitrogen handling required.

When liquid nitrogen is not desired or available, the unit can be used with dry ice to achieve desired results.

Automatic and programmed modes available. In automatic mode, parameters are set based on the volume of the sample. Programmed mode allows users to save up to 10 protocols. The intuitive interface includes 12 languages.

The insulated outer bowl, mechanical locking lever, and sensors provide the user with a safe, consistent, and reliable sample each use. The removable 5 L inner bowl can accommodate samples up to 1 kg and allows samples to be stored in the freezer, giving the user the option of using a second bowl to prepare a new batch. The outer bowl is insulated to allow safe touch at all times, although it is recommended to use protective gloves.

Typical applications: analysis of organic pollutants in food products (pesticide residues), QuEChERS

Typical samples: The unit accommodates an extensive range of both dry and wet samples from watermelon to the toughest of samples such as muscle tissue

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat