Cole-Parmer Essentials Straight-Sided Round Jar, Clear Glass, 60mL (2 oz ); 24/CS

Representative image only.
Cole-Parmer Essentials Item # WW-34800-52
Ideal for general lab use
  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

PRODUCT OPTIONS

₹9,400.00INR / Case of 24
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)60
  • Capacity (L)0.06
  • Capacity (oz)2
  • Capacity (Gal)0.016
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size53-400
  • Cap ColorWhite
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)42
  • Outside Diameter (OD) (in)2 1/10
  • Outside Diameter (OD) (cm)5.5
  • Overall Height (in)1 27/32
  • Overall Height (cm)5
  • DescriptionStraight-Sided Round Jar, Clear Glass, 60mL; 24/CS
  • Warranty1 year
1 Year Warranty

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

These straight-sided round bottles allow easy access and transfer of contents.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat