Cole-Parmer Boston Square Bottle, 45mm Cap, HDPE; 4 L

Representative image only.
Cole-Parmer Item # WW-06058-84
Safe alternative to glass storage bottles
  • Capacity and material are molded on the bottle for easy identification
  • Metric graduation marks are accurate to ±5%
  • Leakproof polypropylene GL45-threaded cap included
  • Choose from USP Class VI materials: polypropylene (PP), HDPE, and PETG
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)4000
  • Capacity (L)4
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPP
  • Cap / Stopper SizeGL45
  • Cap ColorWhite
  • Bottle ColorWhite
  • AutoclavableNo
  • Overall Height (in)12 1/4
  • Overall Height (cm)31.1
  • Overall Width (in)6 1/4
  • Overall Width (cm)15.9
  • DescriptionBoston Square Bottle, HDPE, 4 L; 1/Ea

Key Features

  • Capacity and material are molded on the bottle for easy identification
  • Metric graduation marks are accurate to ±5%
  • Leakproof polypropylene GL45-threaded cap included
  • Choose from USP Class VI materials: polypropylene (PP), HDPE, and PETG

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat