Cole-Parmer Basic Viscometer, 20 to 2,000,000 cP

Representative image only.
Cole-Parmer Item # WW-98965-40
Includes 316 stainless steel spindles – ideal for food applications!
  • Ensure accurate readings by calibrating to a known standard
  • Push-button control with easy-to-use menu system
  • Select from 10 language options
  • 20 to 2,000,000 cp
  • 4-Line display for speed, viscosity, spindel, and % scale
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Viscosity Range (cP)20
  • Max Viscosity Range (cP)2000000
  • Reproducibility±0.2%
  • Resolution<10,000 cp: 0.1 cp; ≥10,000 cp: 1 cp
  • Accuracy±1% full-scale
  • Viscosity Repeatability±0.2%
  • Viscosity Accuracy±1%
  • OutputNone
  • Spindle / Speed Combinations18
  • Rpm0.3 to 100
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionBasic Viscometer, 20 to 2,000,000 cP, 100 to 240 VAC, 50/60 Hz
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

Four 316 stainless steel spindles, spindle protector, and carrying case.

Key Features

  • Ensure accurate readings by calibrating to a known standard
  • Push-button control with easy-to-use menu system
  • Select from 10 language options
  • 20 to 2,000,000 cp
  • 4-Line display for speed, viscosity, spindel, and % scale
  • 1 year warranty

More About this Item


Determine the dynamic viscosity of samples in applications such as food (sauces, juices, and syrups), adhesives, petroleum products, biofuels, paints, pharmaceuticals, chemicals, and more! Over/under range alarm sounds when your sample is too high/low for the spindle selected. All viscometer models feature 10 language options (English, French, German, Italian, Japanese, Portuguese, Spanish, Dutch, Polish, and Catalan), push-button control with easy-to-use menu system, motor self-test, user calibration to a known standard, and universal power supply.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat