Cole-Parmer Base Mold, Stainless Steel, Reusable; (24x24x6)mm, (LxWxD), 10/pk

Representative image only.
Cole-Parmer Item # WW-48578-68
Embedding has never been easier
  • Convenient plastic molds are disposable
  • Thermally conductive stainless steel is reusable
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • External Width (in)0.95
  • External Height (in)15/64
  • External Depth (in)61/64
  • External Width (cm)2.4
  • External Height (cm)0.6
  • External Depth (cm)2.4
  • DescriptionBase Mold, Stainless Steel, Reusable; (24x24x6)mm, (LxWxD), 10/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Convenient plastic molds are disposable
  • Thermally conductive stainless steel is reusable
  • 1 year warranty

More About this Item

Create the perfect embedded specimen with these base molds, available in a variety of shapes and sizes to suit any application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat