This item is now discontinued. We recommend the following as suggested replacements: WW-94460-50

Cole-Parmer Analog Wall Clock, Black Frame/White Face, Battery Operated

Representative image only.
Cole-Parmer Item # WW-08642-01
Quartz movement ensures accuracy
  • Large, 12” diameter dial
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display12\" diameter
  • CaseABS Plastic
  • LensPlastic
  • Battery TypeOne AA
  • Height (in)2 3/8
  • Outside Diameter (OD) (in)13
  • Height (cm)6
  • Outside Diameter (OD) (cm)33
  • DescriptionAnalog Wall Clock, Black Frame/White Face, Battery Operated
  • Warranty3 year
3 Year Warranty

Key Features

  • Large, 12” diameter dial
  • 3 year warranty

More About this Item

These clocks have a clear plastic shield and a large, 12” diameter white dial with black numerals. Choose from 115 VAC or battery operation. The outside clock is battery powered and offers a weatherproof case. The optional wire-guard surrounds the clock and protects it.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat