Cole-Parmer Analog Melting Point Apparatus, 230 V

Representative image only.
Cole-Parmer Item # WW-03013-06
Safe, simple to use, and accurate
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test multiple samples simultaneously
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)482
  • Min TemperatureAmbient
  • Max Temperature (° C)250
  • Heat-Up Time50 to 350⁰C in 15 minutes
  • Temperature SensorBlue-spirit-filler glass thermometer
  • Height (in)4 3/8
  • Depth (in)5 1/2
  • Width (in)14 1/2
  • Height (cm)11
  • Depth (cm)14
  • Width (cm)37
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)50
  • DescriptionAnalog Melting Point Apparatus, 230 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test multiple samples simultaneously
  • 3 year warranty

More About this Item

The analog melting point apparatus features a blue-spirit-filled thermometer for mercury-free temperature measurements. The unit is simple to operate with instructions printed clearly on the front panel — ideal for educational settings. Test and view up to three samples at once for greater efficiency. The ramp rate is 1 to 20°C per minute until melt occurs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat