Cole-Parmer Analog Heating Controller, 450 W, 120 VAC

Representative image only.
Cole-Parmer Item # WW-36223-10
Compact and cost effective
  • Ideal for use on benchtop or mount to frame
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control Output 1450 W
  • Height (in)4.125
  • Width (in)3.75
  • Depth (in)5.125
  • Height (mm)105
  • Width (mm)95
  • Depth (mm)130
  • Power (VAC)120
  • DescriptionAnalog Heating Controller, 450 W, 120 VAC
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Ideal for use on benchtop or mount to frame
  • 1 year warranty

More About this Item

One-way external controllers provide manual control of heating mantles, electric Bunsens, and heating tapes and cords. The controllers are designed to regulate the heating of resistive loads for one piece of laboratory equipment at a time. A regulator control dial increases power to the equipment as it is turned clockwise. When the power is on, a white neon indicator lights up. As power is being supplied to the equipment an amber neon indicator begins to pulsate. Once maximum power is reached, the amber neon becomes fully illuminated.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat