Cole-Parmer Precleaned EPA Vials with Certificate of Analysis, Amber Glass, 60 mL; 72/Cs

Representative image only.
Cole-Parmer Item # WW-99535-28
Precleaned to meet strict EPA requirements
  • Constructed of durable amber or clear glass
  • 1 year warranty

PRODUCT OPTIONS

₹22,600.00INR / Case of 72

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)60
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap MaterialPolypropylene
  • Septum TypePTFE/silicone
  • AutoclavableYes
  • Height (in)5 29/64
  • Outside Diameter (in)1
  • Height (mm)138.3
  • Outside Diameter (mm)25.4
  • DescriptionAmber Precleaned EPA vials with certificate of analysis 60 mL case of 72
  • Warranty1 year
1 Year Warranty

Key Features

  • Constructed of durable amber or clear glass
  • 1 year warranty

More About this Item

These glass vials are precleaned to meet strict EPA requirements. Vials with certificate of analysis meet EPA criteria for more than 60 volatile organic analyses (VOA). All vials include a polypropylene cap with a 1/8 inch PTFE-faced silicone septum.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat