Cole-Parmer Advanced Digital Stirring Hot Plate, aluminum, 6" x 6", 120 VAC

Representative image only.
Cole-Parmer Item # WW-04801-68
Simple and accurate control
  • Digital display shows surface temperature
  • Warning indicator lights up when top plate is hot (above 50°C) and stays lit when power is off
  • Compact space-saving design won't clutter your workspace
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCoated Aluminum/Silicon
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)9 3/4
  • Width (in)6 3/4
  • Height (in)4 3/4
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)12
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)750
  • DescriptionAdvanced Digital Stirring Hot Plate, aluminum, 6\" x 6\", 120 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Digital display shows surface temperature
  • Warning indicator lights up when top plate is hot (above 50°C) and stays lit when power is off
  • Compact space-saving design won't clutter your workspace
  • 3 year warranty

More About this Item

This stirring hot plate offers the convenience of safe storage stacked on its side — great for academic labs. Optional digital temperature controller (order separately) controls the heating of your sample, increasing the accuracy and repeatability of your sample process. Integral fitting accommodates a support rod.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat