Cole-Parmer Advanced Digital Melting Point Apparatus; 120/230 VAC

Representative image only.
Cole-Parmer Item # WW-03012-27
Safe, simple to use, and accurate
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test multiple samples simultaneously
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)752
  • Min TemperatureAmbient
  • Max Temperature (° C)400
  • Temperature Accuracy ±0.5⁰C to 50⁰C
  • Heat-Up Time50 to 350⁰C in 6 minutes
  • Temperature Sensor1000Ω Pt RTD
  • DisplayMultiline alphanumeric LCD, backlit, date/time
  • Height (in)6 11/16
  • Depth (in)7 7/8
  • Width (in)12 13/16
  • Height (cm)17
  • Depth (cm)20
  • Width (cm)32.5
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • Power (watts)81
  • DescriptionAdvanced Digital Melting Point Apparatus; 120/230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test multiple samples simultaneously
  • 3 year warranty

More About this Item

Advanced digital melting point apparatus features an innovative “head-up” display which projects a floating red image of the block temperature in the same viewing field as the magnified tubes. This integrated display eliminates the need for you to constantly switch your gaze between the tubes and the temperature shown on the control panel. In addition, the viewing tube can be adjusted up or down for a comfortable viewing angle and then folds flat for easy storage. The advanced unit lets you test three samples simultaneously and features a maximum temperature of 400°C, a variable ramp, and three programmable methods for repeated use. Large backlit LCD shows programming information, stored results, current temperatures, and time. Up to seven date-and-time stamped results per tube can be stored in memory. Use the optional printer for a hard-copy record of the melt results.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat