Cole-Parmer FHD-200 Prefilters for Basic Ductless Fume Hoods; 6/PK

Representative image only.
Cole-Parmer Item # WW-78900-18
A filter for every application
  • Remove pollutants safety
  • Pre-filter to remove large particulates and aerosoles
  • Electrostatic properties attract and retain particulates
  • 1 year warranty

PRODUCT OPTIONS

₹34,400.00INR / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Width (in)16
  • Exterior Height (in)2
  • Exterior Depth (in)16
  • Shipping Weight (lbs)0.9
  • Shipping Weight (kg)0.4
  • Filter TypePrefilter
  • DescriptionAccessory Prefilter; 6/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Remove pollutants safety
  • Pre-filter to remove large particulates and aerosoles
  • Electrostatic properties attract and retain particulates
  • 1 year warranty

More About this Item

Choose from a wide range of filters to remove a wide variety of pollutants. Filters are compatible with the Cole-Parmer range of ductless fume hoods

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat