Cole-Parmer 9 Liter Ultrasonic Cleaner with Digital Timer and Heat, 230 VAC

Representative image only.
Cole-Parmer Item # WW-08895-15
High-frequency ultrasonic cleaning at an economical price
  • Multiple power settings handle both normal or delicate cleaning
  • Degas mode for improved cleaning efficiency and easy sample prep
  • Timed operation from 1-99 minutes
  • Adjustable heating to 176°F (80℃) for deeper cleaning

PRODUCT OPTIONS

₹117,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Frequency Output (Hz)40000
  • Capacity (Gal)2.5
  • Capacity (Liters)9
  • Tank Length (in)11 13/16
  • Tank Width (in)9 7/16
  • Tank Height (in)5 29/32
  • Tank Length (cm)30
  • Tank Width (cm)24
  • Tank Height (cm)15
  • Length (in)13
  • Width (in)10
  • Height (in)12 13/64
  • Length (cm)33
  • Width (cm)27
  • Height (cm)31
  • Power (VAC)240
  • Power (Hz)50
  • Frequency Output (KHz)40
  • Description9 Liter Ultrasonic Cleaner with Digital Timer and Heat, 230 VAC

Includes

lid, mesh basket, power cord and plug.

Key Features

  • Multiple power settings handle both normal or delicate cleaning
  • Degas mode for improved cleaning efficiency and easy sample prep
  • Timed operation from 1-99 minutes
  • Adjustable heating to 176°F (80℃) for deeper cleaning

More About this Item

Cole-Parmer ultrasonic cleaners are extremely effective at removing dirt and grime which would normally require tedious manual cleaning. The high frequency ultrasonic wave vibrations create microscopic bubbles that implode violently causing the cavitation which creates an intense scrubbing action on the surface of the item being cleaned. The microscopic nature of the bubbles mean even the tiniest crevices will be cleaned thoroughly. Used in a wide variety of industries and applications almost any non-porous item that can normally be immersed in water can be cleaned with these units.

These stainless steel cleaners feature a bright LED display for time and temperature and easy push-button control. Sturdy rubber feet prevent movement while in use, handles allow easy portability, and the larger sizes (6 liter and above) have external drains for easy replenishment of cleaning solutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat