Cole-Parmer 79203-31 C-P Vac Pump, 6.1 CFM, 115V

Representative image only.
Cole-Parmer Item # WW-79203-31
Wide range of free-air capacities to match specific applications
  • Wide range of free-air capacities to match specific applications
  • Portable direct-driven high vacuum pumps—ideal for freeze dryers, vacuum ovens, and concentrators
  • Convenient inlet barb connection accepts two sets of tubing ID.
  • Gas ballast valve inhibits condensation of vapors—close for high-vacuum applications, open for applications
  • with moist vapors.
  • Isolation valve activates on power loss to prevent oil suckback and isolate vacuum chamber.
  • Time specific warning tag alerts you to change oil.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsCast iron, stainless steel, aluminum, and fluoroelastomers
  • Free Air Capacity (CFM)6.1
  • Max Vacuum (torr)1 x 10-4
  • Max Vacuum (mm Hg)1.3 x 10-4
  • Inlet Port7/16\" and 13/16\" hosebarb
  • Outlet Port1-20
  • Noise Level≤55 dB(A)
  • Oil Capacity (Liters)0.8
  • Oil Capacity (oz)21
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous (not above 10 torr)
  • Motor TypeTEFC
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)9.75
  • Width (in)6.5
  • Length (in)19.375
  • Height (cm)24.8
  • Width (cm)16.5
  • Length (cm)49.2
  • Motor hp1/2
  • DescriptionRotary Vane Vacuum Pump; 6.1 cfm/1x10-4 Torr, 115 V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Wide range of free-air capacities to match specific applications
  • Portable direct-driven high vacuum pumps—ideal for freeze dryers, vacuum ovens, and concentrators
  • Convenient inlet barb connection accepts two sets of tubing ID.
  • Gas ballast valve inhibits condensation of vapors—close for high-vacuum applications, open for applications
  • with moist vapors.
  • Isolation valve activates on power loss to prevent oil suckback and isolate vacuum chamber.
  • Time specific warning tag alerts you to change oil.
  • 1 year warranty

More About this Item

What’s included: user activated tag to encourage appropriate oil change interval, 3 — ft rubber vacuum hose, ISO — to — hose adapter kit, and 40 mL of premium vacuum pump oil.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat