Cole-Parmer 56-Function Scientific Calculator

Representative image only.

Cole-Parmer 56-Function Scientific Calculator

Cole-Parmer | Item: 1730016

Performs 99% routine and not-so-routine lab calculations

₹4,200.00INR / Each

₹4,200.00INR / Each
Product Description

Key Features

  • Features over 50 specific functions
  • Automatic power-down function saves battery life
  • Stores data when unit is off
  • 1 year warranty

More About this Item

Scientific calculator performs 99% of the lab's routine and not-so-routine calculations. It does all arithmetic operations (add, subtract, multiply, divide). It performs over 50 functions, including science, math, common/hyperbolic tigonometric, logs/natural logs, powers, roots, reciprocals, factorials, percentages, hexadecimals, random number generation and degree/decimal conversion. Statistical features include deviation, mean, sum of squares, sum of data, and much more. Three-key memory and Forever Memory stores data when the unit is off. Automatic power-down function conserves battery life. Answers are shown on a 10-digit numerical, 2-digit exponent display.

1 Year WarrantyConformite Europeenne
Specifications
  • MemoryThree key (M+, RM, XM)
  • Number of Functions50
  • Display Type10-digit numerical, 2-digit exponent
  • Width (in)5
  • Height (in)3
  • Depth (in)7/16
  • Width (cm)12.7
  • Height (cm)7.62
  • Depth (cm)1.11125
  • Battery Type2 1.5V button cell (included)
  • Description56-Function Scientific Calculator
  • Warranty1 Year
Reviews
Q&A