Cole-Parmer 365nm Wavelength UV & White Light Transilluminator, 115VAC

Representative image only.
Cole-Parmer Item # WW-97623-74
Side-by-side white light and UV sources save space and money
  • Hinged UV-blocking cover adjusts to suit the user’s viewing angle and to provide easy access to the surface
  • UV side utilizes a long-life filter
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)19
  • Height (InchShort)5 5/8
  • Depth (in)13 1/4
  • Width (cm)48.3
  • Height (cm)14.3
  • Depth (cm)33.7
  • Power (VAC)115
  • Power (Hz)60
  • Description365nm Wavelength UV & White Light Transilluminator, 115VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Hinged UV-blocking cover adjusts to suit the user’s viewing angle and to provide easy access to the surface
  • UV side utilizes a long-life filter
  • 2 year warranty

More About this Item

The transilluminators provide both a white light area and UV area, each measuring 20 x 20 cm. Easily switch between light sources with rocker switch. View Coomassie Blue stained gels, silver-stained protein gels, autoradiographs, and microtiter plates on the white light side. View ethidium bromide gels on the UV side. Transilluminators feature 5000 hour long-life UV filters. Durable, scratch-resistant epoxy-powder paint finish is easy to clean and maintain. Cover blocks 99% of harmful UV radiation.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat