Cole-Parmer Compound Pressure Transducer, 316 SS, 30 "Hg to 100 psi, 4 to 20 mA

Representative image only.
Cole-Parmer Item # WW-68072-02
Perfect for high-purity gas delivery systems, semiconductor processes, and control applications that require ultraclean operation and exceptional long-term stability
  • Ideal for demanding applications that require corrosion resistance
  • Features ElectroMagnetic Interference (EMI) and Radio Frequency Interference (RFI) shielding where noise could interrupt a transmitter signal
  • 18 month warranty

PRODUCT OPTIONS

₹127,000.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)260
  • Min Temperature (° C)-40
  • Max Temperature (° C)65
  • Max Vacuum (\" Hg)30
  • Wetted Materials316 SS
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurement\" Hg, psi
  • Electrical Connections6-ft (1.8-m) cable
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)1
  • Length (in)4 7/16
  • Length (cm)11.3
  • Diameter (cm)2.5
  • Description316 SS 30\"Hg-100 psi Compound Pressure Transducer, 4-20 mA
  • Warranty18 months
  • Power9 to 30 VDC
18 Month WarrantyConformite Europeenne

Key Features

  • Ideal for demanding applications that require corrosion resistance
  • Features ElectroMagnetic Interference (EMI) and Radio Frequency Interference (RFI) shielding where noise could interrupt a transmitter signal
  • 18 month warranty

More About this Item

Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat