Cole-Parmer 21-10S Fiberglass Tape with PTFE Coating, 1" W, 12 mil thick; 18 yd/Roll

Representative image only.
Cole-Parmer Item # WW-06532-24

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • Thickness (mil)12
  • MaterialPTFE-coated Fiberglass
  • Width (in)1
  • Length (ft)54
  • Width (cm)2.54
  • Length (m)16.46
  • DescriptionFiberglass Tape with PTFE Coating, 1\" W, 12 mil thick; 18 yd/Roll

More About this Item

Tapes are made from woven fiberglass fabric and have silicone adhesive on one side. Tapes have excellent chemical, heat, and moisture resistance. Use for packaging, heat sealing, or shrink wrapping. Approved by USDA and is FDA compliant for food contact. Withstand temperatures from –100 to 500°F (–73 to 260 C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat