Cole-Parmer 150/170 Percent Alcohol Proof Hydrometer

Representative image only.
Cole-Parmer Item # WW-90310-30
Determine percent of alcohol of waste liquors
  • Temperature standard is 60°F (15.6°C)
  • Ensure accuracy with multi-language statement of accuracy supplied by manufacturer
  • 3 month warranty

₹23,900.00INR / Each

₹20,400.00 - ₹27,500.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Hydrometer FormPlain
  • Length (\")12 51/64
  • Alcohol Range (Min) (%)150
  • Alcohol Range (Max) (%)170
  • Division0.002%
  • Accuracy±0.2%
  • Length (mm)325
  • Description 150/170 Percent Alcohol Proof Hydrometer
  • Warranty3 month
3 Month Warranty

Key Features

  • Temperature standard is 60°F (15.6°C)
  • Ensure accuracy with multi-language statement of accuracy supplied by manufacturer
  • 3 month warranty

More About this Item

Available in various ranges from 30 to 170%, the calibrated alcohol proof glass hydrometers are ideal for measuring the percent of alcohol of waste liquors. The hydrometers feature lead-free ballast and glass.

Equivalent to H-B Instrument 618070500.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat