Cole-Parmer 13-Bin Organizer w/Covers, 12" L x 7.5" D x 12" H; 1/Pk

Representative image only.
Cole-Parmer Item # WW-63529-85
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Compartments13
  • ColorBlue
  • Exterior Width (in)12
  • Exterior Height (in)12
  • Exterior Depth (in)7 1/2
  • Exterior Width (cm)30.48
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)19.05
  • Description13-Bin Organizer w/Covers, 12\" L x 7.5\" D x 12\" H; 1/Pk
  • Warranty1 month
1 Month Warranty

Key Features

  • 1 month warranty

More About this Item

Three large bottom bins measure 3.7''W; four middle bins are 2.7''W; six bins on top are 1.7''W. Overall dimensions are 12''W x 12''H x 7.5''D. Comes with protective covers to safeguard your supplies. Bin is white; covers are transparent neon blue.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat