Cole-Parmer 0 to 200 psi Pressure/Vacuum Diaphragm-Type Sensor, 1/4" NPT(M)

Representative image only.
Cole-Parmer Item # WW-68801-55
Create your own high-accuracy system to monitor or control your application
  • Required system components include the sensor and indicator or controller all sold separately

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)200
  • Wetted MaterialsSilicon
  • Process Connection1/8\" NPT(M)
  • Media CompatibilityGases compatible with wetted materials
  • Resolution0.1 psi
  • Description0 to 200 psi Pressure/Vacuum Diaphragm-Type Sensor, 1/4\" NPT(M)

Key Features

  • Required system components include the sensor and indicator or controller all sold separately

More About this Item

Assemble a complete pressure/vacuum system that meets your monitoring needs. First choose a sensor with the range appropriate for your application. Then order an indicator or a controller—both are available in six ranges. Complete your system with a compatible calibrator to fine tune your meter or controller.
Sensors provide improved tracking ability and maintain calibration over long periods of time. When replacing a sensor, you do not need to recalibrate. These sensors are suited for use with mercury and oil pumps.
Indicators provide precise digital readout of pressure/vacuum.
Controllers have all of the features of the indicators plus two independently set SPDT relays for control of high and low limits. Easily adjust set points to any value with front-panel push buttons; connect relay outputs at screw terminals at back of unit.
Calibrators let you readjust your meter or controller display quickly and easily to factory specifications

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat