Cole-Parmer 0/11 Percent Alcohol Proof Precision Hydrometer

Representative image only.
Cole-Parmer Item # WW-90310-31
Measure percent of alcohol in various spirits
  • Temperature standard is 60°F (15.6°C)
  • Individually serialized for easy identification
  • Ensure accuracy with multi-language statement of accuracy supplied by manufacturer
  • All hydrometers are 100% lead free
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")14 19/32
  • Hydrometer FormPlain
  • Alcohol Range (Min) (%)0
  • Alcohol Range (Max) (%)11
  • Division0.1%
  • Accuracy±0.3%
  • Length (mm)368
  • Description 0/11 Percent Alcohol Proof Precision Hydrometer
  • Warranty3 month
3 Month Warranty

Key Features

  • Temperature standard is 60°F (15.6°C)
  • Individually serialized for easy identification
  • Ensure accuracy with multi-language statement of accuracy supplied by manufacturer
  • All hydrometers are 100% lead free
  • 3 month warranty

More About this Item

Alcohol proof precision hydrometers measure the percent of alcohol in various spirits during distilling and rectifying. These hydrometers provide scales from 0 to 200% with 0.1% divisions.

Equivalent to H-B Instrument 618075100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat