Colander for HDPE Box, 18 x 26 x 5"; 1/Pk

Representative image only.
Item # WW-06017-50

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • Overall Length (in)18
  • Overall Length (cm)45.7
  • Overall Width (in)26
  • Overall Width (cm)66
  • Overall Height (in)5
  • Overall Height (cm)12.7
  • DescriptionColander for HDPE Box, 18 x 26 x 5\"; 1/Pk

More About this Item

Made of high-density polyethylene (HDPE). Boxes sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat