Clear Polystyrene (PS) Nonsterile Culture Tubes without Caps, 12 x 75 mm, 1000/Bx

Representative image only.
Item # WW-06339-75
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)6
  • Capacity (oz)0.25
  • MaterialPolystyrene
  • Cap / Stopper Size12 mm
  • AutoclavableNo
  • Outside Diameter (OD) (in)15/32
  • Outside Diameter (OD) (cm)1.2
  • Overall Height (in)2 15/16
  • Overall Height (cm)7.5
  • DescriptionClear PS Nonsterile Culture Tubes without Caps, 12 x 75 mm, 1000/Bx
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Heavy walled tubes resist breakage. Choose from clear polystyrene (PS) or colored polypropylene (PP). The 12 x 75 mm tubes have a volume of 6 mL; the 17 x 100 mm tubes have a volume of 16 mL. Sterile tubes are sold with caps; order nonsterile tubes and caps separately. 2 pk/cs*.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat