Chemware D1069139 PTFE Beading Cord, 0.062" Diameter, 100 ft/roll

Representative image only.
Chemware Mfr # D1069139 – Item # WW-09407-30
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPTFE
  • Length (ft)100
  • Length (m)30.48
  • ColorWhite
  • DescriptionPTFE Beading Cord, 0.062\" Diameter, 100 ft/roll
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Unbreakable PTFE beading is easy to tie. Use wherever you need a thread or cord. Use with lab matting 09406-00 onto create a bag for dipping into aggressive chemicals. CHEMWARE.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat