Digi-Sense BX-150 Portable Dry-Well Temperature Calibrator, 92 to 572F

Representative image only.
Digi-Sense Item # WW-16112-32
Goes where the instruments are, reducing downtime
  • Microprocessor-based PID temperature controller with precision 100 Pt RTD provides accuracy and stability
  • Self-test upon startup alerts you to malfunctions, saving time
  • Dual-line LED shows set point and actual temperatures simultaneously
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)572
  • Min Temperature (° F)91.4
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy±1.6⁰F up to 212⁰F (±0.8⁰C up to 100⁰C); ±3.2⁰F from 212 to 392⁰F (±1.6⁰C from 100 to 200⁰C); ±5.6⁰F from 392 to 572⁰F (±2.8⁰C from 200 to 300⁰C)
  • Heat-up Rate30 minutes
  • Cooling Rate30 minutes to 212⁰F (100⁰C)
  • Stabilization Time (min)20
  • Stability±0.2⁰F up to 212⁰F (±0.1⁰C up to 100⁰C); ±0.4⁰F from 212 to 392⁰F (±0.2⁰C from 100 to 200⁰C); ±0.8⁰F from 392 to 572⁰F (±0.4⁰C from 200 to 300⁰C)
  • Width (in)7 3/32
  • Height (in)4 1/4
  • Depth (in)9 3/16
  • Width (cm)18
  • Height (cm)11.4
  • Depth (cm)23.3
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionPortable Dry-Well Temperature Calibrator, 92 to 572F
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Microprocessor-based PID temperature controller with precision 100 Pt RTD provides accuracy and stability
  • Self-test upon startup alerts you to malfunctions, saving time
  • Dual-line LED shows set point and actual temperatures simultaneously
  • 2 year warranty

More About this Item

This lightweight dry well calibrator has a riser that swings down to raise the front end for easier visibility and programming. Change temperature units (°F or °C) to accommodate any thermometer or test protocol. Fan cools the heater quickly, allowing rapid switching from one test to another.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat