CDS Analytical Empore™ SPE Cartridge, C18, 50µm, 7mm/3mL; 150/Case

Representative image only.
Mfr # G2027SD-7MM – Item # WW-35213-19
Promotes high retention of a wide range of chemical substances
  • Reduces method development time
  • Prefilter prevents particulates and macromolecules from reaching membrane
  • Dense particle packing offers outstanding reproducibility results

PRODUCT OPTIONS

₹155,000.00INR / Case of 150

SPECS & DESCRIPTION

Specifications & Description

  • Media Volume (mL)3
  • Column Inside Diameter (ID) (mm)7
  • Column Particle Size (µm)50
  • SorbentC18 bonded silica
  • DescriptionSPE Cartridge, C18, 50µm, 7mm/3mL; 150/Case

Key Features

  • Reduces method development time
  • Prefilter prevents particulates and macromolecules from reaching membrane
  • Dense particle packing offers outstanding reproducibility results

More About this Item

The Empore solid phase extraction (SPE) cartridges are designed to remove or minimize sample matrix and other interferences in order to produce a clean sample prior to analysis. Each cartridge is molded from a polypropylene resin. A sorbent disk is secured in place at the bottom of each cartridge with a sealing ring. Each sorbent exhibits unique properties of retention and selectivity filter for an analyte. A proprietary prefilter is placed above the disk to prevent particulates and macromolecules from reaching the underlying membrane The prefilter is composed of polypropylene microfiber layers of graded densities. Three different densities are used, with the coarsest one on top and the finest at the bottom.

Not intended for use in medical devices or in assessment and treatment of clinical patients.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat