Cascade Sciences CDO-5 Drying and Decarboxylation Oven with Humidity Sensor, 4.9 Cubic Feet; 110-120 V, 50/60 Hz

Representative image only.
Cascade Sciences Mfr # CDO-5-CS – Item # WW-42000-08
Decrease run time and increase overall yield with more efficient horizontal airflow
  • Obtain a tight seal and excellent insulation from the snap-in fiberglass door gasket
  • Easily read temperature set point, timer, and humidity on digital display
  • Constructed with a durable stainless steel interior
  • Safely operate oven and protect samples with overtemperature shut-off
  • Benchtop model with 4.9 cubic ft. (138 L) capacity and 40-minute heat up time to 240°F
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4.9
  • Capacity (Liters)138
  • Min Temperature (° F)Ambient ±26
  • Max Temperature (° F)350
  • Temperature Uniformity±1.5°F at 240°F
  • Chamber Width (in)21
  • Chamber Height (in)20 45/64
  • Chamber Depth (in)19 2/5
  • Chamber Width (cm)53.34
  • Chamber Height (cm)52.578
  • Chamber Depth (cm)49.276
  • Exterior Width (in)34 1/10
  • Exterior Height (in)38 25/32
  • Exterior Depth (in)28 1/10
  • Exterior Width (cm)86.614
  • Exterior Height (cm)95.5012
  • Exterior Depth (cm)71.374
  • Rise Time40 minutes to 240°F
  • Number of Shelves2
  • Number of Shelf Positions9
  • Control TypeMicroprocessor
  • DisplayDigital
  • Power (VAC)110 - 120
  • Power (Hz)50/60
  • Power (amps)14
  • TimerYes
  • Timer Range1 minute to 99 hours, 59 minutes
  • DescriptionDrying and Decarboxylation Oven with Humidity Sensor, 4.9 Cubic Feet; 110-120 V, 50/60 Hz
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Includes

2 shelves, 8 shelf clips, 4 leveling feet, 2 mesh bags to hold ground organic material, and power cord.

Key Features

  • Obtain a tight seal and excellent insulation from the snap-in fiberglass door gasket
  • Easily read temperature set point, timer, and humidity on digital display
  • Constructed with a durable stainless steel interior
  • Safely operate oven and protect samples with overtemperature shut-off
  • Benchtop model with 4.9 cubic ft. (138 L) capacity and 40-minute heat up time to 240°F
  • 1 year warranty

More About this Item

These dry and decarb forced-air ovens feature uniform air circulation and temperatures across the shelf space from right to left. This allows for optimal moisture removal and decarboxylation of plant material prior to further processing decreasing run time and increasing yields. These Cascade Sciences biomass ovens with built-in hygrometer are perfect for decarboxylation processes, drying organic matter, glass labware drying, and much more.

Large easy-to-view display with built-in timer and touch-button controls allows quick and simple temperature setting. Easily monitor the set temperature and moisture during the drying process to ensure optimal results. The exhaust port with sliding dampener doubles as an access port for external temperature sensors.

Choose from two oven options: the benchtop 4.9 cubic ft. model or the industrial 28 cubic ft. floor model. Both options feature a temperature range of ambient ±26° to 350°F. Typically decarboxylation practices require a temperature of 240°F for 1 hour and 15 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat