Aven Tools 302-CF Carbon Fiber Tweezer, Straight, Broad Tips, 2.2 mm (0.09") Wide

Representative image only.
Aven Tools Mfr # 18.702 – Item # WW-07289-02
ESD safe – ideal for handling sensitive materials such as electronic components
  • Offers high rigidity, excellent tensile, and flexural strength
  • Chemical resistance to oils, grease, fuels, and non-polar solvents
  • Heat resistance up to 492.8°f (256°C)

PRODUCT OPTIONS

₹11,200.00INR / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)5
  • Width (in)3/32
  • Overall Length (cm)12.7
  • Width (cm)0.22
  • MaterialCarbon Fiber
  • SterileNo
  • StyleStraight, Broad Tips
  • ESD SafeYes
  • DescriptionCarbon Fiber Tweezer, Straight, Broad Tips, 2.2 mm (0.09\") Wide

Key Features

  • Offers high rigidity, excellent tensile, and flexural strength
  • Chemical resistance to oils, grease, fuels, and non-polar solvents
  • Heat resistance up to 492.8°f (256°C)

More About this Item

These ESD safe tweezers, made of polyetheretherketone (PEEK) reinforced with carbon fiber, offer excellent wear and abrasion resistance. The conductive synthetic fiber tips are ideal for handling sensitive materials and devices such as electronic components, micro-mechanical parts, glass, and ceramic substrates. Each tweezer is manually finished and tested for maximum precision.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat