Carbolite RHF16/3/3216P1 High-Temperature Box Furnace, 1600C, 2.97 L Capacity

Representative image only.
Carbolite Mfr # RHF1603-208SN/02-3216P1 – Item # WW-33859-03
Combines high temperature capability with an advanced controller at a very affordable price
  • Heat to 1600°C in less than one hour
  • Program allows you to ramp temperature at controlled rates
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)181
  • Capacity (Liters)3
  • Chamber Width (in)4 3/4
  • Chamber Height (in)5 1/8
  • Chamber Depth (in)8
  • Chamber Width (cm)12.1
  • Chamber Height (cm)13
  • Chamber Depth (cm)20.3
  • Min Temperature (° F)32
  • Max Temperature (° F)2912
  • Min Temperature (° C)0
  • Max Temperature (° C)1600
  • Temperature Uniformity± 5°C at 1600°C
  • Rise Time55 minutes
  • Overall Width (in)17 1/8
  • Overall Height (in)26 1/8
  • Overall Depth (in)24
  • Overall Width (cm)43.5
  • Overall Height (cm)66.4
  • Overall Depth (cm)61
  • DisplayLCD
  • Control TypePID microprocessor
  • Power (VAC)208 / 240
  • Power (Hz)50/60
  • DescriptionHigh-Temperature Box Furnace, 1600C, 2.97 L Capacity
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Heat to 1600°C in less than one hour
  • Program allows you to ramp temperature at controlled rates
  • 1 year warranty

More About this Item

This furnace’s high-temperature output is great for heat treating, reacting studies, sintering processes, and ceramic firing. Powerful silicon carbide heating elements ensure quick heating and a uniform chamber temperature. Quality chamber construction includes a durable refractory brick entrance, a long-life cast alumina hearth, and energy-efficient ceramic fiber insulation.

Engineered with your safety in mind, the furnace has a double shell construction to keep the outer case cool, a door switch that disengages power when the door is opened, and the easy-to-operate vertical-swing door keeps heat away when opened. Furnace is equipped with a chimney vent for process exhaust.

Furnace temperature controller utilizes PID technology for highly accurate 16-segment programmability with up to 8 ramps (either up or down) and 8 dwells (time soaked). A three-color LCD display simultaneously indicates actual furnace temperature and set point temperature. Temperature may be displayed in °C or °F. Unique control system increases power to the heating elements to compensate for element resistance change during the aging process.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat