Cannon 9726-A25 deluxe constant temperature bath, 240 VAC

Representative image only.
Cannon Mfr # 9726-A25 – Item # WW-98935-15
Take up to seven viscosity measurements at one time
  • Stainless steel cooling coil lets you operae below or slightly above ambient temperature
  • Temperature selection switch lets you quickly select from 10 popular temperature settings
  • Motor-driven stirrer ensures uniform temperature throughout bath
  • Ideal for kinematic viscosity measurements per ASTM D 445
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeViscosity Water Bath
  • Reservoir Capacity (L)17
  • Max Temperature (° C)150
  • Min Temperature (° C)20
  • Temperature Accuracy (° C)±0.01°C at 100°C; ±0.03°C above 100°C
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Temperature SettingAnalog
  • Temperature SensorThermistor
  • Wetted MaterialsGlass, SS, and PTFE
  • Power (VAC)230
  • Descriptiondeluxe constant temperature bath, 240 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Stainless steel cooling coil lets you operae below or slightly above ambient temperature
  • Temperature selection switch lets you quickly select from 10 popular temperature settings
  • Motor-driven stirrer ensures uniform temperature throughout bath
  • Ideal for kinematic viscosity measurements per ASTM D 445
  • 1 year warranty

More About this Item

Control the viscosity of your samples with these Cannon® constant-temperature baths. These unique baths hold up to seven glass capillary viscometers and two thermometers (holders are required—order separately). See-through glass chamber lets you continuously view samples.
All units feature a control circuit that provides proportional temperature control and an accuracy of ±0.01°>C from 20 to 100°>C (±0.03°>C above 100°>C for the high-temperature deluxe models). Select any temperature within the range or select from ten preset temperatures. Fine tuning dial lets you adjust this value to within 0.01°>C of your target temperature. Multiple safety features include overtemperature, low-level, and sensor disconnection cutoffs.
Chamber is made of clear borosilicate glass and includes a reflective stainless steel baffle in the center; the deluxe model also includes two fluorescent lamps on both sides. Housing is constructed of corrosion-resistant epoxy-coated heavy aluminum with insulated stainless steel cover; includes stainless steel cooling coil.
Fill bath with deionized water or oxidation-inhibiting bath oil for high-temperature applications. Order bath oil and other accessories separately, and thermometers from our Temperature section.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat