Caframo Cross Blade Impeller, 316L Stainless Steel, 2" dia

Representative image only.
Caframo Mfr # 5080156 – Item # WW-50801-56
  • 2 year warranty

PRODUCT OPTIONS

₹8,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material316L Stainless Steel
  • Shaft Material316L Stainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)16
  • Shaft Length (mm)400
  • Overall Diameter (in)2
  • Overall Diameter (mm)50
  • DescriptionCross Blade Impeller, 316L Stainless Steel, 2\" dia
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Choose the impeller compatible with your mixer and to suit your mixing needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat