BYK-Gardner Digital Gloss Meter with USB/Bluetooth Output, 75 Degree; 0 to 140 GU

Representative image only.
BYK-Gardner Mfr # AG-4456 – Item # WW-59721-51
Auto-calibration ensures high accuracy measurements
  • Evaluate the glossy surfaces of coatings, plastics, metals, and paper for quality control applications.
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 140 gloss units
  • Resolution1 gloss unit
  • Measuring Area9/32\" x 15/16\" (7 x 24 mm)
  • Memory999 data points
  • Cable(S)USB and Bluetooth®
  • PowerOne AA battery or through USB
  • Depth (in)1.875
  • Width (in)6.125
  • Height (in)2.875
  • Depth (cm)4.8
  • Width (cm)15.6
  • Height (cm)7.3
  • DescriptionDigital Gloss Meter with USB/Bluetooth Output, 75 Degree; 0 to 140 GU
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Evaluate the glossy surfaces of coatings, plastics, metals, and paper for quality control applications.
  • 2 year warranty

More About this Item

Take this portable gloss meter with you anywhere — meter fits right in your pocket. Display single measurements or statistics including the number of readings, mean, standard deviation, min/max readings, range, difference, and pass/fail. Included easy-link software lets you easily transfer data from the meter to Microsoft Excel® for quality control reports.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat