BW Technologies Micro Clip XL Four-Gas Detector, O2/CO/H2S/LEL

Representative image only.
BW Technologies Mfr # MCXL-XWHM-Y-NA – Item # WW-86418-26
Performance of a multigas monitor with the feel and simplicity of a single-gas monitor
  • Simple single-button operation
  • Simple automatic calibration procedure
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredH2S, CO, O2, Combustibles
  • Min CO Range (ppm)0
  • Max CO Range (ppm)500
  • Max Oxygen Range (%)30
  • Min Hydrogen Sulfide Range (ppm)0
  • Max Hydrogen Sulfide Range (ppm)100
  • Min Combustible Range (% LEL)0
  • Max Combustible Range (% LEL)100
  • CO Resolution (ppm)1
  • Oxygen Resolution (%)0.1
  • Hydrogen Sulfide Resolution (ppm)1
  • Combustible Resolution (ppm)1% LEL, 0.1% by volume methane
  • Alarm95 dB alarm; bright wide-angled alarm bars
  • Display TypeLCD with backlight
  • DataloggingOne reading every 15 seconds (default)
  • Battery TypeRechargeable lithium polymer batteries
  • Battery Life12
  • Length (in)4 7/16
  • Height (in)1 1/4
  • Width (in)2 7/16
  • DescriptionFour-Gas Detector, O2/CO/H2S/LEL
  • Warranty2 year
Two year warranty

Key Features

  • Simple single-button operation
  • Simple automatic calibration procedure
  • 2 year warranty

More About this Item

Lightweight, compact monitor is designed with a rugged housing with concussion-proof boot for your most demanding work environments. Continuous LCD shows simultaneous gas concentrations for H2S, CO, O2, and combustibles. Features four alarm levels: instant low and high alarm level for all gases, TWA and STEL for CO and H2S, and an over-limit alarm. A 95 dB alarm tone, bright alarm bars, and internal vibrating alarm are ideal for high-noise areas. Features a standard datalogger (16 hours) and event logger (10 events) to record TWA, STEL, and maximum exposure to gas and displays on command.

Approval: CSA Class I, Div. 1, Groups A, B, C, D; CE; ATEX

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat