BW Technologies 54-45-90V Single Gas Detector, O2

Representative image only.
BW Technologies Mfr # 54-45-90VD – Item # WW-62864-00
Fully serviceable and reusable detector with real-time readings
  • IP65/IP67-rated protection against water and dust ingress
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredO2
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)30
  • Oxygen Resolution (%)0.1
  • Oxygen Alarm Set Points19.5% (low); 23.5% (high)
  • Alarm92dB audible, LED visual, vibrating
  • Display TypeLCD
  • FunctionLow, high, STEL, TWA
  • Weight (oz)3.9
  • Battery Type3V lithium battery
  • Height (in)3 5/16
  • Width (in)2 1/4
  • Depth (in)1 1/4
  • DescriptionSingle Gas Detector, O2
  • Warranty2 year
Two year warranty

Key Features

  • IP65/IP67-rated protection against water and dust ingress
  • 2 year warranty

More About this Item

This fully serviceable and reusable personal gas detector features real-time Peak, STEL, and TWA readings. Detector also has internal "black-box" data recorder. Event logger stores the last 20 events and sensor type, max reading, average reading, time, and duration. Calibration is made easy by use of a single button. Regular maintenance, bump testing, and calibration can be performed using the IQ Express docking station (sold separately). Detectors also feature audible, visual, and vibrating alarms which are set off for Low, High STEL, and TWA readings. Readings are displayed on a large easy-to-see backlit display. Compact, rugged molded-over boot design is IP65/IP67 rated for protection against dust and water ingress. Unit also exceeds IEC 6100-4-3 for level 3 RFI immunity specifications.

What's included: Heavy-duty aligator clip and calibration adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat