This item is now discontinued. We recommend the following as suggested replacements: WW-06286-22

Burkle 5393-4471 Target Closed-tip Lance Sampler, HDPE, 1000 mm x 21 mm, Sterile; 1000 mL

Representative image only.
Burkle Mfr # 5393-4471 – Item # WW-06043-27
Quickly and easily take a sample at a specified point within the vessel
  • Manufactured in a cleanroom ISO Class 7 environment and individually packaged
  • Certified FDA 21 CFR 5 compliant for food applications
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHDPE
  • SterileYes
  • Volume (mL)200
  • Diameter (in)1
  • Length (in)39.4
  • Diameter (cm)2.5
  • Length (cm)100
  • DescriptionTarget closed-tip lance sampler, HDPE, 1000 mm x 21 mm, sterile; 1000 mL
  • Warranty15 Months
15 Month Warranty

Key Features

  • Manufactured in a cleanroom ISO Class 7 environment and individually packaged
  • Certified FDA 21 CFR 5 compliant for food applications
  • 15 month warranty

More About this Item

These powder and granulate TargetDispo samplers are designed to take a target point sample at an exact position within the vessel. The sampler is closed when it is inserted into the sample material, opened when it reaches the targeted point, and closed again once the sample is obtained. The sample can then be emptied through the open handle. Choose from two capacity options in either sterile or nonsterile configurations. The sterilized options are sterilized via gamma irradiation. The diameter of the sampler is 2.5 cm and the diameter of the handle is 1.4 cm. HDPE construction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat