Burkle 5379-0007 Disposable sampling scoop, PE, FDA compliant, white; 150 mL

Representative image only.
Burkle Mfr # 5379-0007 – Item # WW-06042-85
Ecologically sustainable labware constructed of renewable raw materials
  • Packaged individually and suitable for food-grade applications
  • Produced and packaged according to ISO Class 7
  • EU foodstuffs and FDA compliant
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)5
  • Capacity (mL)150
  • Overall Length (in)8 1/2
  • Overall Length (cm)21.6
  • MaterialPolyethylene
  • SterileNo
  • DescriptionDisposable sampling scoop, PE, FDA compliant, white; 150 mL
  • Warranty15 month
15 Month Warranty

Key Features

  • Packaged individually and suitable for food-grade applications
  • Produced and packaged according to ISO Class 7
  • EU foodstuffs and FDA compliant
  • 15 month warranty

More About this Item

These disposable food-grade sampling scoops are ideal for powders, granulates, and pastes. Available in four size options, they are suitable for various food application sampling methods. Available in non-sterilized and sterilized versions, the sterilized scoops are sterilized via gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat