Burkle 5336-0100 Chemo-sampler extension rod, 100 cm

Representative image only.
Burkle Mfr # 5336-0100 – Item # WW-06041-83
Accessories to improve your Burkle Samplers
  • Extend corrosive liquid sampler rod to over 6 ft (200 cm)
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (ft)3.3
  • Length (cm)100
  • DescriptionExtension rod for corrosive liquid sampler, 3.3 ft (100 cm)
  • Warranty15 Months
15 Month Warranty

Key Features

  • Extend corrosive liquid sampler rod to over 6 ft (200 cm)
  • 15 month warranty

More About this Item

Get the most out of your Burkle liquid samplers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat