This item is now discontinued. We recommend the following as suggested replacements: WW-06286-06

Burkle 5316-2150 Sampling Lance, Stainless Steel, 5 openings, one chamber; 260 mL capacity

Representative image only.
Burkle Mfr # 5316-2150 – Item # WW-06041-42
Reliably sample various bulk goods, powders, and granulates for different sampling tasks
  • Efficient sampling made possible with the smallest gap possible between the inner and outer tube
  • Constructed of ultrapure materials for a durable design
  • 15 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316L Stainless Steel
  • Volume (mL)260
  • Diameter (in)1
  • Length (in)59
  • Diameter (cm)2.5
  • Length (cm)150
  • DescriptionAll layer sampling lance, SS, 5 openings, one chamber, 150 cm length, 1355 mm insertion depth; 150 mL capacity
  • Warranty15 Months
15 Month Warranty

Key Features

  • Efficient sampling made possible with the smallest gap possible between the inner and outer tube
  • Constructed of ultrapure materials for a durable design
  • 15 month warranty

More About this Item

These maintenance-free samplers allow for collection from the finest powders to large grains. They are suitable for sampling from all layers of the container, providing an accurate representation of the contents. These samplers come in different lengths, with single or multiple chambers and openings, and made of different material options for all different sampling methods. The 55 cm long samplers are suitable for sacks; the 85 cm long samplers are ideal for barrels, tubs, and mixed containers; and the 150 cm long samplers are appropriate for big bags, silos, and tanks.
Single-chamber samplers feature an open inner tube with no separate chambers, allowing for sampling large volumes. These samplers feature either 3 or 5 openings for sample collection of all layers. These are available in either aluminum or 316L stainless steel options and are suitable for steam sterilization up to 250°F (121°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat