Bud Industries AN-1307 Diecast aluminum enclosure, type

Representative image only.

Bud Industries AN-1307 Diecast aluminum enclosure, type

Bud Industries | Mfr: AN-1307-A| Item: 9450110

Aluminum alloy is resistant to environmental and atmospheric conditions

₹9,300.00INR / Each

₹9,300.00INR / Each

Buy It Together

Current Item

Bud Industries AN-1307 Diecast aluminum enclosure, type
Bud Industries AN-1307 Diecast aluminum enclosure, type
9450110

₹9,300.00INR / Each
+ =
Total Price 9930.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Aluminum alloy #ADC-10 enclosure is designed to IP65 of IEC 529 and NEMA 4 specifications, and is UL508-4 certified. House sensitive electronic assemblies, pneumatic, hydraulic or electrical devices in wet and dirty commercial and industrial environments. Enclosures have internal bosses for mounting PCBs or connecting terminals, grounds, or other electrical and control devices. Cover incorporates provisions for recessed gasket. Gasket is EPDM. In order to maintain NEMA 4X rating, cable glands must be used when cables enter or exit the enclosure.

1 Year Warranty
Specifications
  • MaterialAluminum
  • Inside Width (in)5.29
  • Inside Height (in)8.27
  • Inside Depth (in)1.95
  • Outside Width (in)5.75
  • Outside Height (in)8.75
  • Outside Depth (in)2.17
  • DescriptionDiecast aluminum enclosure, type
  • Warranty1 Year
Reviews
Q&A