Buck Scientific BUCK M500 Scanning Infrared Spectrophtometer; 115/230V

Representative image only.
Buck Scientific Mfr # M530 – Item # WW-83000-00
Touch screen display lets you view spectra and run survey scans without a PC Display measurement values as ratios in either percent transmission or absorbance Single beam optical design provides dual beam capabilities Nitrogen purge not required—eliminate costly gases Connects easily to a computer or recorder
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Source LampNichrome wire-wound ceramic core
  • Bandwidth4000 to 600 cm-1
  • Wavelength Accuracy±3 cm-1
  • Min Spectral (cm-¹)600
  • Max Spectral (cm-¹)4000
  • DetectorDeuteriated tri-glyceride sulfate (dTGS)
  • Scan Time3, 6, 12, or 24 minutes (variable)
  • OutputRS-232; 0 to 1.0 V
  • Display TypeLCD (4-digit)
  • Software compatibilityGRAMS/AI (v 7.0)
  • Power (Hz)50/60
  • DescriptionScanning Infrared Spectrophtometer; 115/230V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Simply stated, this is the easiest IR spectrophotometer to operate and maintain! Advanced self-help menus guide you every step of the way. Analysis requires no expensive nitrogen purge for moisture or CO2 prior to use. Single-button controls set all instrument parameters for operation and rapid data collection. High energy optical design and a sensitive DTGS detector provides excellent resolution over the full infrared range. Maximum performance is achieved with a fast scanning mechanism that is completely microprocessor driven—you get dual-beam capabilities with just a single beam optical bed. Display simultaneously indicates wavelength, transmittance or absorbance, scan type, scan time, and response time in seconds. Easy Scan software (included) easily accomm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat