Buchi Rotavapor R-300 Rotary Evaporator, Manual, 1 L, Diagonal; 115 V

Representative image only.
Buchi Mfr # 11R300112A002 – Item # WW-23022-71
Up to seven stages of adjustable-angle immersion
  • Obtain better reproducibility — lift height indication is digitally displayed on the heating bath
  • Avoid accidental bath temperature changes with the key-button locking system
  • Evaporate samples from ambient to 203°F (95°C) in the 1-liter, heated bath
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeDigital (only on bath)
  • Condenser TypeDiagonal
  • Min Speed (rpm)10
  • Max Speed (rpm)280
  • Glass TypeNone
  • Joint Size24/40
  • Evaporation Flask Size1 L
  • Lift MechanismManual
  • Bath Capacity (L)2.3
  • Min Temperature (° C)Ambient
  • Max Temperature (° C)95
  • Power (VAC)120
  • Power (watts)1100
  • Power (Hz)50/60
  • Width (in)15 3/4
  • Height (in)24 7/32
  • Depth (in)12 19/32
  • Width (cm)40
  • Height (cm)61.5
  • Depth (cm)32
  • DescriptionRotary Evaporator, Manual, 1 L, Diagonal; 115 V
  • Warranty2 Years
Two year warrantyConformite Europeenne

Includes

1-liter heated bath, evaporating flask, condenser, receiving flask, vapor duct, and power cord.

Key Features

  • Obtain better reproducibility — lift height indication is digitally displayed on the heating bath
  • Avoid accidental bath temperature changes with the key-button locking system
  • Evaporate samples from ambient to 203°F (95°C) in the 1-liter, heated bath
  • 2 year warranty

More About this Item

Make your distillation process more efficient with the Rotavapor® R-300 evaporation systems. Couple with a vacuum pump or house vacuum line to perform gentle and quick solvent distillations, solvent recycling, chemical purifications, and concentrations of suspensions and solutions.
Each vacuum rotary evaporation system includes a heated water bath and an evaporating and receiving glassware. The digital display of the bath also indicates lift height for added reproducibility, and locks to prevent accidental temperature changes. Adjust the immersion depth as well as angle, in up to seven stages, for added flexibility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat