BriskHeat X2-120JSP Single Zone PID Temperature Controller with Stand Clamp, Fused Output, Type J Input; 120 VAC

Representative image only.
BriskHeat Mfr # X2-120JSP – Item # WW-36121-09
Easy-to-use programmable digital controller delivers plug and play design
  • Programmable controller features alarm, user selectable °C or °F, and advanced PID control
  • Easy-to-read measurements with 0.4” high, 4-digit, green LED display
  • Enhanced safety with user programmable alarms including latching options
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Min Temperature32;0
  • Plug TypeNEMA 5-15
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)15
  • Width (in)9 31/64
  • Length (in)6 25/64
  • Height (in)1 63/64
  • DescriptionSingle Zone PID Temperature Controller with Stand Clamp, Fused Output, Type J Input; 120 VAC
  • Warranty1 Year
1 Year Warranty

Includes

type-J thermocouple sensor input, 6-ft (1.8 m) input power cord, AMP Mate-N-Lock heater receptacle, and stand clamp.

Key Features

  • Programmable controller features alarm, user selectable °C or °F, and advanced PID control
  • Easy-to-read measurements with 0.4” high, 4-digit, green LED display
  • Enhanced safety with user programmable alarms including latching options
  • 1 year warranty

More About this Item

These X2-series digital benchtop temperature controllers provide advanced programming with PID control and connect easily to heating tape without additional wiring. The large display is easy-to-read and simple to program. Quickly program temperature, temperature units in °C or °F, alarm, security locks, timer, and much more.

Compatible with a wide range of heaters, these controllers include a factory installed Type-J or Type-K thermocouple sensor input. They are benchtop-friendly with a compact 6.39” x 9.48” x 1.99” profile.

Choose from models with or without stand clamp. Stand clamp allows controller to mount to poles with a 0.75” (18 mm) diameter or less. Heaters are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat