BriskHeat TBW0-102-040 Very High Temperature (1400C) Heating Tape, 48" L x 1" W, 240V/620W

Representative image only.
BriskHeat Mfr # TBW0-102-040 – Item # WW-36119-38
Flexible, Multi-purpose direct-contact heaters for use for on non-conductive surfaces such as glassware
  • Maximum exposure temperature of 1400°F (760°C)
  • Standard-duty insulated design
  • Nongrounded
  • 1 year warranty

PRODUCT OPTIONS

₹16,500.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (watts)620
  • Width (in)1
  • Length (in)48
  • Length (ft)4
  • DescriptionVery High Temperature (1400C) Heating Tape, 48\" L x 1\" W, 240V/620W
  • Warranty1 year
1 Year Warranty

Key Features

  • Maximum exposure temperature of 1400°F (760°C)
  • Standard-duty insulated design
  • Nongrounded
  • 1 year warranty

More About this Item

Resistance wires are double insulated with braided SAMOX yarns, then knit into flat tapes. .

The 240 VAC tapes have bare leads with opposite-end configuration and are supplied with ties at each end.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat