BriskHeat SDCJFA-BWH101020L Samox® Insulated Heating Tape with SDC Temperature Controller, 1400°F Max, 1.00 in x 2 ft (25mm x 0.6m), 313 watts; 120V

Representative image only.
BriskHeat Mfr # SDCJFA-BWH101020L – Item # WW-36119-64
No more guesswork with plug-and-play convenience
  • Benchtop On/Off digital temperature controller for simple heating protocols Heavily insulated heating tape protects electrically conductive surfaces Type J thermocouple provides feedback for strict temperature control
  • Dimensions: 1 in x 2 ft (25 mm x 0.6 m)
  • Heater: 313 watts
  • Preprogrammed Fahrenheit display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)1400
  • Plug TypeUS
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)313
  • Width (in)1
  • Length (ft)2
  • Lead Length (in)24
  • DescriptionSamox® Insulated Heating Tape with SDC Temperature Controller, 1400°F Max, 1.00 in x 2 ft (25mm x 0.6m); 313 watts; 120V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Benchtop On/Off digital temperature controller for simple heating protocols Heavily insulated heating tape protects electrically conductive surfaces Type J thermocouple provides feedback for strict temperature control
  • Dimensions: 1 in x 2 ft (25 mm x 0.6 m)
  • Heater: 313 watts
  • Preprogrammed Fahrenheit display
  • 1 year warranty

More About this Item

All-inclusive bundle features a digital on/off controller with type J thermocouple, heating tape, and power cords—everything you need to get started. Benchtop controller is compact and easy to program. Choose between Fahrenheit and Celsius displays. Heating tapes are insulated with high-temperature Samox. Select heating tape length to optimize coverage while avoiding overlap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat