BriskHeat SDCJCA-HTC451001 Heating Cord with SDC Temp Controller, 3 ft (0.9 m) Length, 64 Watts, °C Temp Display; 120 VAC

Representative image only.
BriskHeat Mfr # SDCJCA-HTC451001 – Item # WW-36120-22
Convenient bundle with your choice of heating cord
  • All-inclusive, plug-and-play benchtop temperature controller has everything you need
  • Easy to program and operate
  • Cords have exceptional flexibility; can be wrapped around objects as small as 1/8" (3 mm) diameter
  • 3-foot (0.9 m) long
  • 64 Watts
  • Temperature Display: °C
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)900
  • Max Temperature (° C)482
  • Min Temperature32;0
  • Power (VAC)120
  • Power (watts)64
  • Lead Length (in)36
  • DescriptionHeating Cord with SDC Temp Controller, 3 ft (0.9 m) Length, 64 Watts, °C Temp Display; 120 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • All-inclusive, plug-and-play benchtop temperature controller has everything you need
  • Easy to program and operate
  • Cords have exceptional flexibility; can be wrapped around objects as small as 1/8" (3 mm) diameter
  • 3-foot (0.9 m) long
  • 64 Watts
  • Temperature Display: °C
  • 1 year warranty

More About this Item

This bundle starts with your choice of a digital temperature controller that displays its temperature reading in Fahrenheit or Celsius. It has a temperature control range of 32 to 999 °F (0 to 700 °C) with an accuracy rate of +/- 1% full-scale. Includes a type J thermocouple (type K thermocouple is also available; call for details). Dimensions: 5.5" L x 4.25" W x 1.75" H (14.0 x 10.8 x 4.5 cm).

Next, choose a standard or high temperature heating cord. They are constructed of a double-braided fiberglass outer sheath with a diameter of 3/16"(4.8 mm).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat