This item is now discontinued. We recommend the following as suggested replacements: WW-03018-05

BriskHeat 1F02200 Compact Portable Heat Sealer, 6" L Seal, 220 V

Representative image only.
BriskHeat Mfr # 1F02200 – Item # WW-03014-02
  • 3 Month Product / 6 Month Parts and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • Power (VAC)230
  • Seal Length (in)6
  • Seal Width (in)0.06
  • DescriptionCompact Portable Heat Sealer, 6\" L Seal, 220 V
  • Warranty3 Month Product / 6 Month Parts and Labor

Key Features

  • 3 Month Product / 6 Month Parts and Labor Warranty

More About this Item

Seals any kind of plastic including PE, PVC, Pliofilm®, and Saran®. Six-inch jaws are PTFE and silicone rubber. Includes foot pedal and 6-ft, two-wire cord (no plug on 240 VAC model).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat