BriskHeat 1180 StableTemperature High Temperature Heating Cord, 18 ft, 120 V, 1000 W

Representative image only.
BriskHeat Mfr # CPHWC1180 – Item # WW-03106-56
Ideal for heating small-diameter objects such as tubing, vessels, and laboratory glassware
  • Designed to wrap around glass, ceramic, or metal with diameters as small as 1⁄8" (3.2 mm)
  • Maximum exposure temperature of 1400°F (760°C)
  • Nongrounded
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (Hz)50-60hz
  • Power (amps)9
  • Width (in)3/16
  • Length (ft)18
  • DescriptionStableTemperature High Temperature Heating Cord, 18 ft, 120 V, 1000 W
  • Warranty1 year
1 Year Warranty

Key Features

  • Designed to wrap around glass, ceramic, or metal with diameters as small as 1⁄8" (3.2 mm)
  • Maximum exposure temperature of 1400°F (760°C)
  • Nongrounded
  • 1 year warranty

More About this Item

Use flexible heating cords when heating tapes are too bulky or cumbersome. These 3⁄16"
(4.8-mm) diameter cords solve a wide range of limited-space heating applications in the
laboratory, production, or indoor maintenance. The double-braided high-temperature
Samox® fiberglass sheath provides rapid thermal response.
The 120 VAC cords have an opposite-end lead configuration and are supplied with a half
plug on each end; the half plugs fit together and connect to form a standard 120 VAC
two-prong plug.

Warning: Heating cords should not be overlapped and require the use of a temperature or
power controller sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat